



€0.93/ pieceexcl. VAT
€1.13incl. VAT
270 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | VMQ |
d | 9 mm |
D | 13 mm |
H | 20 mm |
Hardness | 50 |
Colour | Beige |
Material specification | Silicone elastomer |
Temperature range | from -60 to 220 °C |