



€0.65/ pieceexcl. VAT
€0.78incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | VMQ |
d | 6 mm |
D | 10 mm |
H | 20 mm |
Hardness | 50 |
Colour | Beige |
Material specification | Silicone elastomer |
Temperature range | from -60 to 220 °C |