



€20.61/ pieceexcl. VAT
€24.94incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | VMQ |
d | 42 mm |
D | 49 mm |
H | 35 mm |
Hardness | 50 |
Colour | Beige |
Material specification | Silicone elastomer |
Temperature range | from -60 to 220 °C |