Conical stop NR 40 grey dxD/H= 9x13/20mm

  • ERIKS:12730722
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€0.98/ pieceexcl. VAT

€1.19incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
9 mm
D
13 mm
H
20 mm
Hardness
40
Colour
Grey