Conical stop NR 40 grey dxD/H= 63x73/50mm

  • ERIKS:12730738
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€18.67/ pieceexcl. VAT

€22.59incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
63 mm
D
73 mm
H
50 mm
Hardness
40
Colour
Grey