Conical stop NR 40 grey dxD/H= 5x9/20mm

  • ERIKS:12730720
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€0.80/ pieceexcl. VAT

€0.97incl. VAT

Estimated delivery date - 28/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
5 mm
D
9 mm
H
20 mm
Hardness
40
Colour
Grey