Conical stop NR 40 grey dxD/H= 50x60/50mm

  • ERIKS:12730736
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€12.81/ pieceexcl. VAT

€15.50incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
50 mm
D
60 mm
H
50 mm
Hardness
40
Colour
Grey