Conical stop NR 40 grey dxD/H= 34x41/35mm

  • ERIKS:12730732
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

53 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
34 mm
D
41 mm
H
35 mm
Hardness
40
Colour
Grey