Conical stop NR 40 grey dxD/H= 28x34/30mm

  • ERIKS:12730730
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€4.47/ pieceexcl. VAT

€5.41incl. VAT

172 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
28 mm
D
34 mm
H
30 mm
Hardness
40
Colour
Grey