Conical stop NR 40 grey dxD/H= 25x31/30mm

  • ERIKS:12730729
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€3.38/ pieceexcl. VAT

€4.09incl. VAT

2050 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
25 mm
D
31 mm
H
30 mm
Hardness
40
Colour
Grey