Conical stop NR 40 grey dxD/H= 22x27/25mm

  • ERIKS:12730728
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

178 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
22 mm
D
27 mm
H
25 mm
Hardness
40
Colour
Grey