Conical stop NR 40 grey dxD/H= 14x18/20mm

  • ERIKS:12730725
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
14 mm
D
18 mm
H
20 mm
Hardness
40
Colour
Grey