Conical stop NR 40 grey dxD/H= 12.5x16.5/20mm

  • ERIKS:12730724
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
12.5 mm
D
16.5 mm
H
20 mm
Hardness
40
Colour
Grey