
€42.66/ pieceexcl. VAT
€51.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.40 | - |
10+ | €42.66 | 10.00% |
25+ | €37.92 | 20.00% |
50+ | €33.18 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Steel |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 1/2" |
Connection | External thread (NPT) |
Pressure rating | 3000 psi |