



€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.00 | - |
5+ | €94.40 | 20.00% |
10+ | €76.70 | 35.00% |
30+ | €59.00 | 50.00% |
50+ | €53.10 | 55.00% |
100+ | €47.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | T-2 |
Bore diameter | 70 mm |
Groove Diameter | 12 mm |
Seal height | 30 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 70 mm |
b | 5.9 mm |
H | 30 mm |
C | 5 mm |
k | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 60 bar |
Maximum Speed | 0.5 m/s |