





€156.50/ pieceexcl. VAT
€189.37incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €156.50 | - |
5+ | €125.20 | 20.00% |
10+ | €101.73 | 35.00% |
30+ | €78.25 | 50.00% |
50+ | €70.43 | 55.00% |
100+ | €62.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 90 mm |
Groove Diameter | 16 mm |
Seal height | 25 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 16 mm |
D | 90 mm |
H | 25 mm |
h | 6.5 mm |
s | 5 mm |
d1 | 65 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |