





€100.50/ pieceexcl. VAT
€121.61incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.50 | - |
5+ | €80.40 | 20.00% |
10+ | €65.33 | 35.00% |
30+ | €50.25 | 50.00% |
50+ | €45.23 | 55.00% |
100+ | €40.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 60.33 mm |
Groove Diameter | 9.53 mm |
Seal height | 15.88 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 9.53 mm |
D | 60.33 mm |
H | 15.88 mm |
h | 4 mm |
s | 3 mm |
d1 | 37.83 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |