





€1,260.00/ pieceexcl. VAT
€1,524.60incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,260.00 | - |
5+ | €1,008.00 | 20.00% |
10+ | €819.00 | 35.00% |
30+ | €630.00 | 50.00% |
50+ | €567.00 | 55.00% |
100+ | €504.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 400 mm |
Groove Diameter | 40 mm |
Seal height | 50 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 40 mm |
D | 400 mm |
H | 50 mm |
h | 23 mm |
s | 20 mm |
d1 | 320 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |