





€38.10/ pieceexcl. VAT
€46.10incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.10 | - |
5+ | €30.48 | 20.00% |
10+ | €24.77 | 35.00% |
30+ | €19.05 | 50.00% |
50+ | €17.15 | 55.00% |
100+ | €15.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 20 mm |
Groove Diameter | 5.2 mm |
Seal height | 8 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 5.2 mm |
D | 20 mm |
H | 8 mm |
h | 1.4 mm |
s | 1 mm |
d1 | 12.2 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |