



€1,081.80/ pieceexcl. VAT
€1,308.98incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,081.80 | - |
6+ | €961.60 | 11.11% |
10+ | €901.50 | 16.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 49 |
Nominal inner diameter | DN250 |
Pressure rating flange | PN16 |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 30 mm |
Movement sensing, angular +/- | 7 ° |
Maximum operating pressure at 20 °C | 25 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Blue |
Type | 49 |
Flange material | Galvanized steel |
Bellows inside wall material | IIR (Butyl) |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 100 mm |