



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 80 mm |
Outer diameter | 92 mm |
Groove Width | 9.6 mm |
Temperature range | from -30 to 105 °C |
d | 80 mm |
D | 92 mm |
L | 9.6 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |