



€30.20/ pieceexcl. VAT
€36.54incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.20 | - |
5+ | €24.16 | 20.00% |
10+ | €19.63 | 35.00% |
30+ | €15.10 | 50.00% |
50+ | €13.59 | 55.00% |
100+ | €12.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 40 mm |
Groove Diameter | 55 mm |
Groove Width | 22.5 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 40 mm |
D | 55 mm |
L | 22.5 mm |
D1 | 40.4 mm |
C | 5 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |