



€89.60/ pieceexcl. VAT
€108.42incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.60 | - |
5+ | €71.68 | 20.00% |
10+ | €58.24 | 35.00% |
30+ | €44.80 | 50.00% |
50+ | €40.32 | 55.00% |
100+ | €35.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 110 mm |
Groove Diameter | 130 mm |
Groove Width | 32.5 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 110 mm |
D | 130 mm |
L | 32.5 mm |
D1 | 110.4 mm |
C | 7 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |