





€14.20/ pieceexcl. VAT
€17.18incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.20 | - |
5+ | €11.36 | 20.00% |
10+ | €9.23 | 35.00% |
30+ | €7.10 | 50.00% |
50+ | €6.39 | 55.00% |
100+ | €5.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 45 mm |
Groove Diameter | 35 mm |
Groove Width | 16.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 35 mm |
D | 45 mm |
L | 16.4 mm |
d1 | 43.5 mm |
ds | 40.4 mm |
L1 | 6.35 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |