





€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
5+ | €9.36 | 20.00% |
10+ | €7.61 | 35.00% |
30+ | €5.85 | 50.00% |
50+ | €5.27 | 55.00% |
100+ | €4.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 42 mm |
Groove Diameter | 28 mm |
Groove Width | 15.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 28 mm |
D | 42 mm |
L | 15.5 mm |
d1 | 41 mm |
ds | 38 mm |
L1 | 2.6 mm |
C | 4.5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |