





€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
5+ | €51.36 | 20.00% |
10+ | €41.73 | 35.00% |
30+ | €32.10 | 50.00% |
50+ | €28.89 | 55.00% |
100+ | €25.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 165.1 mm |
Groove Diameter | 139.62 mm |
Groove Width | 32.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 139.62 mm |
D | 165.1 mm |
L | 32.5 mm |
d1 | 163 mm |
ds | 158.14 mm |
L1 | 6.45 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |