





€60.20/ pieceexcl. VAT
€72.84incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.20 | - |
5+ | €48.16 | 20.00% |
10+ | €39.13 | 35.00% |
30+ | €30.10 | 50.00% |
50+ | €27.09 | 55.00% |
100+ | €24.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 150 mm |
Groove Diameter | 133 mm |
Groove Width | 26.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 133 mm |
D | 150 mm |
L | 26.5 mm |
d1 | 149.4 mm |
ds | 146 mm |
L1 | 7.2 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |