





€50.10/ pieceexcl. VAT
€60.62incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.10 | - |
5+ | €40.08 | 20.00% |
10+ | €32.57 | 35.00% |
30+ | €25.05 | 50.00% |
50+ | €22.55 | 55.00% |
100+ | €20.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 140 mm |
Groove Diameter | 115 mm |
Groove Width | 32 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 115 mm |
D | 140 mm |
L | 32 mm |
d1 | 138 mm |
ds | 134 mm |
L1 | 10 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |