





€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.70 | - |
5+ | €29.36 | 20.00% |
10+ | €23.86 | 35.00% |
30+ | €18.35 | 50.00% |
50+ | €16.52 | 55.00% |
100+ | €14.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 114.3 mm |
Groove Diameter | 88.9 mm |
Groove Width | 31.75 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 88.9 mm |
D | 114.3 mm |
L | 31.75 mm |
d1 | 112.33 mm |
ds | 107.42 mm |
L1 | 6.35 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |