





€13.20/ pieceexcl. VAT
€15.97incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.20 | - |
5+ | €10.56 | 20.00% |
10+ | €8.58 | 35.00% |
30+ | €6.60 | 50.00% |
50+ | €5.94 | 55.00% |
100+ | €5.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 15.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 24 mm |
D | 32 mm |
L | 15.5 mm |
d1 | 31.4 mm |
ds | 28 mm |
L1 | 3.2 mm |
C | 4 mm |
d2 | 21 mm |
A | 3.1 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |