





€11.90/ pieceexcl. VAT
€14.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.90 | - |
5+ | €9.52 | 20.00% |
10+ | €7.74 | 35.00% |
30+ | €5.95 | 50.00% |
50+ | €5.36 | 55.00% |
100+ | €4.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 30 mm |
Groove Diameter | 21 mm |
Groove Width | 13.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 21 mm |
D | 30 mm |
L | 13.5 mm |
d1 | 29.4 mm |
ds | 27 mm |
L1 | 2.1 mm |
C | 4 mm |
d2 | 21 mm |
A | 2.2 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |