Compact seal 0008 NBR/f 55x65 L=8

  • ERIKS:14414778
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€63.90/ pieceexcl. VAT

€77.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.90

-

5+

€51.12

20.00%

10+

€41.54

35.00%

30+

€31.95

50.00%

50+

€28.76

55.00%

100+

€25.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
8 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
55 mm
D
65 mm
L
8 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s