Compact seal 0008 NBR/f 40x48 L=6.3

  • ERIKS:14414775
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€46.90/ pieceexcl. VAT

€56.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.90

-

5+

€37.52

20.00%

10+

€30.49

35.00%

30+

€23.45

50.00%

50+

€21.11

55.00%

100+

€18.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
40 mm
Groove Diameter
48 mm
Groove Width
6.3 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
40 mm
D
48 mm
L
6.3 mm
C
2.5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s