Compact seal 0008 NBR/f 30x38 L=8.5

  • ERIKS:14414773
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€36.40/ pieceexcl. VAT

€44.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.40

-

5+

€29.12

20.00%

10+

€23.66

35.00%

30+

€18.20

50.00%

50+

€16.38

55.00%

100+

€14.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
30 mm
Groove Diameter
38 mm
Groove Width
8.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
30 mm
D
38 mm
L
8.5 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s