Compact seal 0008 NBR/f 140x152 L=12

  • ERIKS:14414787
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€189.50/ pieceexcl. VAT

€229.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€189.50

-

5+

€151.60

20.00%

10+

€123.18

35.00%

30+

€94.75

50.00%

50+

€85.28

55.00%

100+

€75.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
140 mm
Groove Diameter
152 mm
Groove Width
12 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
140 mm
D
152 mm
L
12 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s