
€476.05/ pieceexcl. VAT
€576.02incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €476.05 | - |
5+ | €446.30 | 6.25% |
10+ | €416.54 | 12.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 903 |
Colour | White |
Face to Face length | 85 mm |
Type | 903 |
Maximum operating pressure at 20 °C | 10 bar |
Configuration with movement limiter | Yes |
Bellows material | PTFE |
Nominal inner diameter | DN50 |
Pressure rating flange | PN10 |
Flange material | Carbon steel |