
€1,071.73/ pieceexcl. VAT
€1,296.79incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,071.73 | - |
5+ | €1,004.75 | 6.25% |
10+ | €937.76 | 12.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 903 |
Colour | White |
Face to Face length | 120 mm |
Type | 903 |
Maximum operating pressure at 20 °C | 10 bar |
Configuration with movement limiter | Yes |
Bellows material | PTFE |
Nominal inner diameter | DN125 |
Pressure rating flange | PN10 |
Flange material | Carbon steel |