
€1,050.92/ pieceexcl. VAT
€1,271.61incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,050.92 | - |
5+ | €985.24 | 6.25% |
10+ | €919.56 | 12.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 903 |
Colour | White |
Face to Face length | 110 mm |
Type | 903 |
Maximum operating pressure at 20 °C | 10 bar |
Configuration with movement limiter | Yes |
Bellows material | PTFE |
Nominal inner diameter | DN80 |
Pressure rating flange | PN10 |
Flange material | Carbon steel |