
€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 04/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK-HP |
Material | Brass |
Norm | EN 14423 |
Clamping range | from 57 to 60 mm |
Hose ID x Wall Thickness | 38x10 |