Clamps RK brass 75x12

  • ERIKS:10069760
Image 1
Save to list

€118.40/ pieceexcl. VAT

€143.26incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€118.40

-

10+

€103.60

12.50%

25+

€88.80

25.00%

50+

€74.00

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RK
Material
Brass
Norm
EN 14420-3
Clamping range
from 98 to 101 mm
Hose ID x Wall Thickness
75x12