Clamps RK brass 40x10

  • ERIKS:10069745
Image 1
Save to list

€50.16/ pieceexcl. VAT

€60.69incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€50.16

-

10+

€43.89

12.50%

25+

€37.62

25.00%

50+

€31.35

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RK
Material
Brass
Norm
EN 14420-3
Clamping range
from 58 to 61 mm
Hose ID x Wall Thickness
40x10