Clamps RK brass 13x6

  • ERIKS:10016142
Image 1
Save to list

€34.08/ pieceexcl. VAT

€41.24incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€34.08

-

10+

€29.82

12.50%

25+

€25.56

25.00%

50+

€21.30

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RK
Material
Brass
Norm
EN 14420-3
Clamping range
from 25 to 26 mm
Hose ID x Wall Thickness
13x6
Alternatives

€49.10/ pieceexcl. VAT

€59.41incl. VAT

8 In stock - Estimated delivery date 05/11/2026