Clamps RK brass 125x13

  • ERIKS:10069777
Image 1
Save to list

€550.00/ pieceexcl. VAT

€665.50incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€550.00

-

10+

€481.25

12.50%

25+

€412.50

25.00%

50+

€343.75

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RK
Material
Brass
Norm
EN 14420-3
Clamping range
from 149 to 154 mm
Hose ID x Wall Thickness
125x13