Clamps RK brass 100x12

  • ERIKS:10069771
Image 1
Save to list

€344.40/ pieceexcl. VAT

€416.72incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€344.40

-

10+

€301.35

12.50%

25+

€258.30

25.00%

50+

€215.25

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RK
Material
Brass
Norm
EN 14420-3
Clamping range
from 123 to 126 mm
Hose ID x Wall Thickness
100x12