Circlips for bores (interior) DIN 472 90mm Stainless steel

  • ERIKS:23266182
  • Manufacturer:8715492290519
Image 1
Image 2
Image 1
Image 2
Save to list

16,29 €/ pieceexcl. VAT

19,71 €incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Material
Stainless steel
Surface protection
Untreated
Outer Diameter
95.5 mm
Thickness
3 mm
DIN standard
472
Model
Bore hole
Type
Circlip
Dimension
90 mm