



€9.40/ pieceexcl. VAT
€11.37incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Stainless steel |
Outer Diameter | 76.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 72 mm |
Model | Bore hole |
Type | Circlip |