



€26.86/ pieceexcl. VAT
€32.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 250 mm |
Model | Axle (interior) |
Type | Circlip |