



€3.32/ pieceexcl. VAT
€4.02incl. VAT
Sold per: 25Min. order: 25
519 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 152 mm |
Thickness | 4 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 145 mm |
Model | Bore hole |
Type | Circlip |