Circlips for bores (interior) DIN 472 100mm Spring steel

  • ERIKS:23254298
Image 1
Image 2
Image 1
Image 2
Save to list

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
105.5 mm
Thickness
3 mm
Surface protection
Untreated
DIN standard
472
Dimension
100 mm
Model
Bore hole
Type
Circlip