



€13.97/ pieceexcl. VAT
€16.90incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 74.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 80 mm |
Model | Axle (outside) |
Type | Circlip |